This product requires certification to purchase.

66 x 32 in. Freestanding Bathtub Only in White

Hydro Systems

Jade 66 x 32 in. Freestanding Bathtub Only in White

  • Fast #
  • Part #HJAD6632STOWHI
  • Item #7836986
  • Manufacturer Part #JAD6632STO-WHI
5 out of 5 Customer Rating
Brand image
Hydro Systems

Jade 66 x 32 in. Freestanding Bathtub Only in White

  • Fast #
  • Part #HJAD6632STOWHI
  • Item #7836986
  • Manufacturer Part #JAD6632STO-WHI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
85 gal
Clawfoot Included:
No
Collection:
Jade
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
23
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Hydroluxe Solid Surface
NSF Certified:
No
Overall Length:
66
Overall Width:
32
UL Listed:
Yes
UPC:
758277634823
Weight:
250