72 x 48 in. Oval in Rectangle Whirlpool Bathtub with Combo System and Rear Drain in White
Jessica 72 x 48 in. Oval in Rectangle Whirlpool Bathtub with Combo System and Rear Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Manufactured with high-quality acrylic
- Alcove tub with built in skirt
- Includes built in spout
- Thermal air system includes small air injectors at the base of the tub
- Includes 8 standard polished chrome whirlpool jets
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 13.5, 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Jessica
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/2
- Drain Location:
- Center
- Height:
- 21
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 72
- Material:
- Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 72
- Overall Width:
- 48
- Pump Location:
- Reversible
- UL Listed:
- Yes
- UPC:
- 758277611237
- Volts:
- 120V
- Width:
- 48