This product requires certification to purchase.

74 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White

Hydro Systems

Kayla 74 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HKAY7442ACOWHI
  • Item #4213060
  • Manufacturer Part #KAY7442ACO-WHI
4.3 out of 5 Customer Rating
Brand image
Hydro Systems

Kayla 74 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HKAY7442ACOWHI
  • Item #4213060
  • Manufacturer Part #KAY7442ACO-WHI
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle tub with side center drain
  • Includes cable waste and overflow
  • Thermal air system includes small air injectors at the base of the tub
  • Includes 8 standard polished chrome whirlpool jets
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
13.5, 20
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
80 gal
Collection:
Kayla
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-1/2 in
Drain Location:
Center
Height:
22 in
IAPMO Listed:
Yes
Installation Type:
Drop-in, 2 Wall Alcove, 3 Wall Alcove
Material:
Fiberglass
Number of Jets:
8
Overall Length:
74 in
Overall Width:
42 in
Pump Location:
Reversible
UL Listed:
Yes
UPC:
758277611473
Volts:
120V