This product requires certification to purchase.

70 x 40 in. Freestanding Bathtub in White

Hydro Systems

Kellie 70 x 40 in. Freestanding Bathtub in White

  • Fast #
  • Part #HKEL7040ATAWHI
  • Item #7350109
  • Manufacturer Part #KEL7040ATA-WHI
4.2 out of 5 Customer Rating
Brand image
Hydro Systems

Kellie 70 x 40 in. Freestanding Bathtub in White

  • Fast #
  • Part #HKEL7040ATAWHI
  • Item #7350109
  • Manufacturer Part #KEL7040ATA-WHI
4.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Lenexa, KS
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Integral waste and overflow (standard round cover)
  • Includes polished chrome towel bar
  • Remote blower required for Thermal Air System
  • Thermal air system includes small air injectors at the base of the tub
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
90 gal
Clawfoot Included:
No
Collection:
Kellie
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
26 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Plastic, Fiberglass
NSF Certified:
No
Overall Length:
70 in
Overall Width:
40 in
UL Listed:
Yes
UPC:
758277611596
Weight:
180 lb