66 x 40 in. Combo Drop-In Bathtub in Biscuit
Kimberly 66 x 40 in. Combo Drop-In Bathtub in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval drop-in with end drain
- Includes built in armrests
- Thermal air system includes small air injectors at the base of the tub
- Includes 6 standard polished chrome whirlpool jets
- Made in the U.S.A
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Collection:
- Kimberly
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 23-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Overall Length:
- 66
- Overall Width:
- 40
- UL Listed:
- Yes
- UPC:
- 758277611633