This product requires certification to purchase.

60 x 36 in. Soaker Drop-In Bathtub with Right Drain in White

Hydro Systems

Kona 60 x 36 in. Soaker Drop-In Bathtub with Right Drain in White

  • Fast #
  • Part #HKON6036GTOWHILH
  • Item #5126581
  • Manufacturer Part #KON6036GTO-WHI-LH
4.5 out of 5 Customer Rating
Brand image
Hydro Systems

Kona 60 x 36 in. Soaker Drop-In Bathtub with Right Drain in White

  • Fast #
  • Part #HKON6036GTOWHILH
  • Item #5126581
  • Manufacturer Part #KON6036GTO-WHI-LH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Gel coat alcove model with left-hand drain
  • Includes 3 sided tile flange
  • Gel coat alcove model
  • Soaking tub only bath therapy type
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
35 gal
Collection:
Kona
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
12-1/2
Drain Included:
Yes
Drain Location:
End
GSA Approved:
No
Height:
15
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60
Material:
Fiberglass
NSF Certified:
No
Origin:
Domestic
Overall Length:
60
Overall Width:
36
Soaking Depth:
14
Type:
EE2206426
UL Listed:
Yes
UPC:
758277637886
Weight:
125
Width:
36
cUPC Certified:
No