This product requires certification to purchase.

60 x 42 in. Drop-In Bathtub with Right Drain in Biscuit

Hydro Systems

Kona 60 x 42 in. Drop-In Bathtub with Right Drain in Biscuit

  • Fast #
  • Part #HKON6020GTOBISRH
  • Item #5126322
  • Manufacturer Part #KON6020GTO-BIS-RH
3.8 out of 5 Customer Rating
Brand image
Hydro Systems

Kona 60 x 42 in. Drop-In Bathtub with Right Drain in Biscuit

  • Fast #
  • Part #HKON6020GTOBISRH
  • Item #5126322
  • Manufacturer Part #KON6020GTO-BIS-RH
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gel coat drop-in model with right-hand drain
  • Includes 3 sided tile flange
  • Gel coat drop-in model
  • Soaking tub only bath therapy type
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
45 gal
Collection:
Kona
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
14-3/4 in
Drain Location:
Right
GSA Approved:
No
Height:
20 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Material:
Fiberglass
Overall Length:
60 in
Overall Width:
42 in
Pump Location:
Right
UL Listed:
Yes
UPC:
758277637466