This product requires certification to purchase.

60 x 42 in. Drop-In Bathtub with Right Drain in White

Hydro Systems

Kona 60 x 42 in. Drop-In Bathtub with Right Drain in White

  • Fast #
  • Part #HKON6015GTOWHIRH
  • Item #5126518
  • Manufacturer Part #KON6015GTO-WHI-RH
4.5 out of 5 Customer Rating
Brand image
Hydro Systems

Kona 60 x 42 in. Drop-In Bathtub with Right Drain in White

  • Fast #
  • Part #HKON6015GTOWHIRH
  • Item #5126518
  • Manufacturer Part #KON6015GTO-WHI-RH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Carlsbad, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Gel coat drop-in model with right-hand drain
  • Includes 3 sided tile flange
  • Gel coat drop-in model
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
40 gal
Collection:
Kona
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12-1/2
Drain Location:
Right
GSA Approved:
No
Height:
15
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Material:
Fiberglass
Overall Length:
60
Overall Width:
42
Pump Location:
Right
UL Listed:
Yes
UPC:
758277637329