This product requires certification to purchase.

63 x 28 in. Soaker Drop-In Bathtub with Left Drain in White

Hydro Systems

Lacey™ 63 x 28 in. Soaker Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #HLAC6328ATOWHI
  • Item #7350127
  • Manufacturer Part #LAC6328ATO-WHI
4.2 out of 5 Customer Rating
Brand image
Hydro Systems

Lacey™ 63 x 28 in. Soaker Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #HLAC6328ATOWHI
  • Item #7350127
  • Manufacturer Part #LAC6328ATO-WHI
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle drop-in with end-drain
  • Includes cable waste and overflow
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
60 gal
Collection:
Lacey™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-1/2
Drain Location:
Left
GSA Approved:
No
Height:
20
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Acrylic, Fiberglass
Overall Length:
63
Overall Width:
28
UL Listed:
Yes
UPC:
758277612913