71-1/2 x 35-3/4 in. Combo Drop-In Bathtub Left or Right Drain in White
Lacey™ 71-1/2 x 35-3/4 in. Combo Drop-In Bathtub Left or Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangle drop-in with end-drain
- Includes cable waste and overflow
- Thermal air system includes small air injectors at the base of the tub
- Includes 6 standard polished chrome whirlpool jets
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Application:
- Residential
- Basin Length:
- 54
- Basin Shape:
- Rectangle
- Basin Width:
- 27 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Combo
- CARB OTC LEED Compliant:
- No
- Capacity:
- 90 gal
- Collection:
- Lacey™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Drain Included:
- Yes
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 20
- Overall Length:
- 71-1/2
- Overall Width:
- 35-3/4
- Overflow Type:
- Round
- Pump Location:
- Rear
- Soaking Depth:
- 17-1/2
- UL Listed:
- Yes
- UPC:
- 758277613576
- Volts:
- 120V
- cUPC Certified:
- Yes