82 x 63 in. Whirlpool Drop-In Bathtub with Center Drain in White
Largo 82 x 63 in. Whirlpool Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gel coat model
- Rectangle drop-in with side center drain
- Includes cable waste and overflow
- Includes 8 standard polished chrome whirlpool jets
- Includes HydrOzone water sanitation feature
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 110 gal
- Collection:
- Largo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15 in
- Drain Location:
- Center
- Height:
- 19-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 82 in
- Overall Width:
- 63 in
- Pump Location:
- Reversible
- UL Listed:
- Yes
- UPC:
- 758277614184
- Volts:
- 120V