Acrylic Freestanding Bathtub with Rear Center Drain in Biscuit
Lauren Acrylic Freestanding Bathtub with Rear Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Integral waste and overflow (standard round cover)
- Includes built-in tub base
- Soaking tub only bath therapy type
- Integral E-Z level platform facilitates installation
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 110 gal
- Collection:
- Lauren
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 22
- Drain Location:
- Center
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 28-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 70
- Material:
- Plastic, Reinforced Fiberglass
- Pump Location:
- Reversible
- UL Listed:
- Yes
- UPC:
- 758277614221
- Width:
- 40