66X36 ACR FS BATH *LEXIE BISC
Lexie 66X36 ACR FS BATH *LEXIE BISC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Integral waste and overflow (standard round cover)
- Includes hidden end-drain
- Soaking tub only bath therapy type
- Integral E-Z level platform facilitates installation
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Lexie
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 23-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 66 in
- Material:
- Plastic, Reinforced Fiberglass
- UL Listed:
- Yes
- UPC:
- 758277614283
- Width:
- 36 in