52 x 29-3/4 in. Walk-In Bathtub with Right Drain in White
Lifestyle 52 x 29-3/4 in. Walk-In Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gel coat walk-in tub
- Specify RH or LH drain
- Includes 8" extension panel to make it fit 60"
- Soaking tub only bath therapy type
- Includes built-in seat
- Made in the U.S.A
Specifications
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 74 gal
- Collection:
- Lifestyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 40 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Fiberglass
- NSF Certified:
- Yes
- Overall Length:
- 52 in
- Overall Width:
- 29-3/4 in
- UL Listed:
- Yes