This product requires certification to purchase.

52 x 30 in. Acrylic Walk-In Bathtub in White

Hydro Systems

Lifestyle 52 x 30 in. Acrylic Walk-In Bathtub in White

  • Fast #
  • Part #HLIF5230WPWHFEI
  • Item #4310766
  • Manufacturer Part #LIFESTYLE5230WPWHFEI
3.4 out of 5 Customer Rating
Brand image
Hydro Systems

Lifestyle 52 x 30 in. Acrylic Walk-In Bathtub in White

  • Fast #
  • Part #HLIF5230WPWHFEI
  • Item #4310766
  • Manufacturer Part #LIFESTYLE5230WPWHFEI
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Alpharetta, GA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gel coat walk-in tub
  • Specify RH or LH drain
  • Includes 8" extension panel to make it fit 60"
  • Includes 8 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
74 gal
Collection:
Lifestyle
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
36-1/2 in
Drain Location:
End
Height:
40 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
52 in
Material:
Fiberglass
Number of Jets:
8
Pump Location:
Rear
UL Listed:
Yes
Volts:
120V
Width:
30 in