52 x 30 in. Fiberglass Rectangular Gelcoat Walk-In Tub with Whirlpool System and Left Hand Drain in White
Lifestyle 52 x 30 in. Fiberglass Rectangular Gelcoat Walk-In Tub with Whirlpool System and Left Hand Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Gel coat walk-in tub
- Specify RH or LH drain
- Includes 8" extension panel to make it fit 60"
- Includes 8 standard polished chrome whirlpool jets
- Includes HydrOzone water sanitation feature
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 74 gal
- Collection:
- Lifestyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 36-1/2
- Drain Location:
- Left
- Height:
- 40
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 52
- Material:
- Fiberglass
- Number of Jets:
- 8
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 30