66 x 42 in. Combo Drop-In Bathtub with Center Drain in Biscuit
Liliana 66 x 42 in. Combo Drop-In Bathtub with Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval drop-in with side center drain
- Must specify lip height when ordering
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Collection:
- Liliana
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18
- Drain Location:
- Center
- Height:
- 23
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount, Undermount
- Material:
- Plastic, Reinforced Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 66
- Overall Width:
- 42
- Pump Location:
- Reversible
- UL Listed:
- Yes
- UPC:
- 758277614344
- Volts:
- 120V