60 x 32 in. Soaker Drop-In Bathtub with Left Drain in White
Lindsey 60 x 32 in. Soaker Drop-In Bathtub with Left Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangle drop-in with end-drain
- Includes cable waste and overflow
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 65 gal
- Collection:
- Lindsey
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/2
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 20
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic, Fiberglass
- Overall Length:
- 60
- Overall Width:
- 32
- UL Listed:
- Yes
- UPC:
- 758277638074
- Volts:
- 120V