72 x 36 in. Soaker Drop-In Bathtub with End Drain in White
Lindsey 72 x 36 in. Soaker Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangle drop-in with end-drain
- Includes cable waste and overflow
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Basin Depth:
- 17-1/2
- Basin Length:
- 52
- Basin Width:
- 24 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 90 gal
- Collection:
- Lindsey
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Universal
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic, Fiberglass
- NSF Certified:
- No
- Number of Jets:
- 6
- Overall Height:
- 20
- Overall Length:
- 72
- Overall Width:
- 36
- UL Listed:
- Yes
- UPC:
- 758277638432
- Volts:
- 120V
- cUPC Certified:
- No