LOGAN 7238 METRO TUB ONLY-BISCUIT
Logan LOGAN 7238 METRO TUB ONLY-BISCUIT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hydroluxe solid surface bathtub
- Freestanding bathtub with center drain
- Linear Integral waste and overflow
- Soaking tub only bath therapy type
- 113 gallon water capacity
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 113 gal
- Collection:
- Logan
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 17
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 20
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 72
- Material:
- Hydroluxe Solid Surface
- Type:
- HLOG7238HTOBIS
- UL Listed:
- Yes
- UPC:
- 758277630450
- Width:
- 38