Plastic Island Tub Drain
Maestro Plastic Island Tub Drain
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Asymmetric design 18 gauge epoxy coated metal deck plate with holes to lock to thinset
- Snap off test cap
- ID357 features a cast iron body
- ID357 is a freestanding tub rough-in (install before tile installation)
- Designed to be installed in an 8"/10" joist space with 1-1/2" / 2" P-Trap respectively
- Supplied with brass tailpieces (threaded and flanged)
- Can be installed with waterproofing membrane (Bronte™ NobleSeal TS recommended)
Specifications
- ADA Compliant:
- No
- Collection:
- Maestro
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Trim Only:
- No
- UPC:
- 758277629317
- WaterSense Labeled:
- No