60 x 30 in. Whirlpool Drop-In Bathtub with End Drain in White
Marlie 60 x 30 in. Whirlpool Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in tub
- Includes hidden drain cover
- Thermal air system includes small air injectors at the base of the tub
- Includes 6 standard polished chrome whirlpool jets
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Marlie
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17
- Drain Location:
- End
- Height:
- 19-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, 2 Wall Alcove, 3 Wall Alcove
- Material:
- Plastic, Reinforced Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 60
- Overall Width:
- 30
- Pump Location:
- Rear
- UL Listed:
- Yes
- UPC:
- 758277615297
- Volts:
- 120V