70 x 36 in. Soaker Drop-In Bathtub with Center Drain in White
Mellenie 70 x 36 in. Soaker Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in tub with side center drain
- Includes cable waste and overflow
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Collection:
- Mellenie
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 25
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic, Fiberglass
- Overall Length:
- 70
- Overall Width:
- 36
- Pump Location:
- Rear
- UL Listed:
- Yes
- UPC:
- 758277615952