This product requires certification to purchase.

*CVR* HYDE 6834 METRO THRML AIR TUB

Hydro Systems

Metro™ *CVR* HYDE 6834 METRO THRML AIR TUB

  • Fast #
  • Part #HHYD6834HTAWHI
  • Item #7837124
  • Manufacturer Part #HYD6834HTA-WHI
5 out of 5 Customer Rating
Brand image
Hydro Systems

Metro™ *CVR* HYDE 6834 METRO THRML AIR TUB

  • Fast #
  • Part #HHYD6834HTAWHI
  • Item #7837124
  • Manufacturer Part #HYD6834HTA-WHI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hydroluxe solid surface bathtub
  • Freestanding bathtub with center drain
  • Linear Integral waste and overflow
  • Thermal air system is available as a remote blower system only
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
107 gal
Collection:
Metro™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-1/2
Drain Location:
Center
Height:
24
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
68
Material:
Hydroluxe Solid Surface
Pump Location:
Reversible
Type:
HHYD6834HTAWHI
UL Listed:
Yes
UPC:
758277630313
Volts:
120V
Width:
34