65 x 32 in. Freestanding Bathtub Center Drain in White
Metro 65 x 32 in. Freestanding Bathtub Center Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 19
- Basin Length:
- 42
- Basin Width:
- 22 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Collection:
- Metro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Composite, Hydroluxe Solid Surface
- Number of Occupants:
- 2
- Origin:
- Domestic
- Overall Length:
- 65
- Overall Width:
- 32
- UPC:
- 758277645577
- Weight:
- 275