66 x 34 in. Freestanding Bathtub Center in Matte White
Metro 66 x 34 in. Freestanding Bathtub Center in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Alamo bathtub’s elegant curves give it a classic styling with a modern ergonomically sensible
- Free of any hard edges, the contoured body mimics the fluid curves at the top of the sculpture
- This versatile bathtub just begs to be luxuriated in
- The torch of friendship is an abstract public works sculpture presented to the city of San Antonio by the Mexican artist Sebastián
- The piece is a symbol of the relationship between the United States and Mexico, depicted as a red torch rising from the ground
- The monument is composed of two non-parallel columns rising up together, and intersecting at the apex of the sculpture, like a flame, curling and twisting in complex and interesting ways
Specifications
- ADA Compliant:
- No
- Basin Length:
- 48
- Basin Width:
- 24 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Collection:
- Metro
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Drain Included:
- Yes
- Drain Location:
- Center
- Installation Type:
- Freestanding
- Material:
- Composite, HydroLuxe SS
- Number of Occupants:
- 2
- Overall Length:
- 66
- Overall Width:
- 34
- Soaking Depth:
- 21-1/4
- UPC:
- 758277646604
- Weight:
- 300