This product requires certification to purchase.

70 x 35 in. Freestanding Bathtub Center in Matte White

Hydro Systems

Metro 70 x 35 in. Freestanding Bathtub Center in Matte White

  • Fast #
  • Part #HGEO7035HTOWHIMAT
  • Item #9831792
  • Manufacturer Part #GEO7035HTO-WHI-MAT
3.6 out of 5 Customer Rating
Brand image
Hydro Systems

Metro 70 x 35 in. Freestanding Bathtub Center in Matte White

  • Fast #
  • Part #HGEO7035HTOWHIMAT
  • Item #9831792
  • Manufacturer Part #GEO7035HTO-WHI-MAT
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Lehi, UT
    Pick Up  Not Available
    Not available in UT
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in UT

Product Details

Product Details

  • The prominence of the nation’s capitol metropolis is reflected in the sturdy body of the Georgetown, while its classical oval shape features updated embellishments with a streamlined base and subtle rim
  • The Georgetown embodies a modern day Washington D.C., representing the elegance of tradition with contemporary style
  • The Jefferson Memorial was built between 1939 and 1943 under the sponsorship of President Franklin Delano Roosevelt
  • Situated along the shore of the Potomoc river, the neoclassical memorial is a pantheon-inspired structure constructed from marble
  • From its circular dome to the inscribed excerpts from the declaration of independence, the Jefferson Memorial continues to move its many visitors as a suitably iconic tribute to the founding fathers of the United States
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Collection:
Metro
Color Finish Category:
Whites
Color Finish Name:
Matte White
Drain Included:
Yes
Drain Location:
Center
Installation Type:
Freestanding
Material:
Composite, HydroLuxe SS
Number of Occupants:
2
Overall Length:
70
Overall Width:
35
Soaking Depth:
22
UPC:
758277647205
Weight:
420