GATEWAY 7032 METRO TUB ONLY-WHITE
Metro GATEWAY 7032 METRO TUB ONLY-WHITE
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Hydroluxe solid surface bathtub
- Free standing bathtub with end drain
- Linear Integral waste and overflow
- Soaking tub only bath therapy type
- 95 gal water capacity
- Made in the USA
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Basin Length:
- 46
- Basin Width:
- 24 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Collection:
- Metro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/2
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 20
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 70
- Material:
- Hydroluxe Solid Surface
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overflow Included:
- Yes
- Overflow Type:
- Integral
- Type:
- HGAT7032HTOWHI
- UL Listed:
- Yes
- UPC:
- 758277630160
- Volts:
- 115V
- Weight:
- 285
- Width:
- 32