66 x 36 in. Freestanding Bathtub in Biscuit
Michelangelo 66 x 36 in. Freestanding Bathtub in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufactured with high-quality acrylic
- Freestanding bathtub with side center drain
- Michelangelo would be proud of the Maestro Collection tub that carries his name. Traditional and embedded with Italian influence, the Michelangelo stands alone like no other.
- 95 gallon water capacity
- Made in the U.S.A
- Soaking tub only bath therapy type
- Integral waste and overflow (standard round cover)
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Clawfoot Included:
- No
- Collection:
- Michelangelo
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18-3/4 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 66 in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- NSF Certified:
- No
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Shape:
- Rectangular
- UL Listed:
- Yes
- Weight:
- 170 lb
- Width:
- 36 in