70 x 36 in. 105 gal Acrylic Rectangle Freestanding Bathtub with Rear Drain in White
Michelangelo Maestro 70 x 36 in. 105 gal Acrylic Rectangle Freestanding Bathtub with Rear Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Freestanding bathtub with side center drain
- Integral waste and overflow (standard round cover)
- Manufactured with high-quality acrylic
- Made in the U.S.A
- 95 gallon water capacity
- Soaking tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 105 gal
- Collection:
- Michelangelo Maestro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-3/4 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 70 in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- UL Listed:
- Yes
- Width:
- 36 in