This product requires certification to purchase.

70 x 36 in. 105 gal Acrylic Rectangle Freestanding Bathtub with Rear Drain in Biscuit

Hydro Systems

Michelangelo Maestro 70 x 36 in. 105 gal Acrylic Rectangle Freestanding Bathtub with Rear Drain in Biscuit

  • Fast #
  • Part #HMMI7036ATOBIS
  • Item #4711589
  • Manufacturer Part #MMI7036ATO-BIS
5 out of 5 Customer Rating
Brand image
Hydro Systems

Michelangelo Maestro 70 x 36 in. 105 gal Acrylic Rectangle Freestanding Bathtub with Rear Drain in Biscuit

  • Fast #
  • Part #HMMI7036ATOBIS
  • Item #4711589
  • Manufacturer Part #MMI7036ATO-BIS
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Freestanding bathtub with side center drain
  • Integral waste and overflow (standard round cover)
  • Soaking tub only bath therapy type
  • 95 gallon water capacity
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
105 gal
Collection:
Michelangelo Maestro
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
18-3/4
Drain Location:
Center
GSA Approved:
No
Height:
23
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
70
Material:
Plastic, Reinforced Fiberglass
UL Listed:
Yes
UPC:
758277616324
Width:
36