70 x 36 in. Rectangle Whirlpool Bathtub with Thermal Air System and Rear Center Drain in Biscuit
Michelangelo Maestro 70 x 36 in. Rectangle Whirlpool Bathtub with Thermal Air System and Rear Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Freestanding bathtub with side center drain
- Integral waste and overflow (standard round cover)
- Thermal air system is available as a remote blower system only
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 105 gal
- Collection:
- Michelangelo Maestro
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18-3/4 in
- Drain Location:
- Center
- Height:
- 21 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 70 in
- Material:
- Plastic, Reinforced Fiberglass
- Pump Location:
- Reversible
- UL Listed:
- Yes
- UPC:
- 758277616294
- Volts:
- 120V
- Width:
- 36 in