66 x 36 in. Soaker Drop-In Bathtub with Center Drain in White
Natasha 66 x 36 in. Soaker Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in with center drain
- Includes cable waste and overflow
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Capacity:
- 80 gal
- Collection:
- Natasha
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-1/2 in
- Drain Location:
- Center
- Height:
- 22-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- UL Listed:
- Yes
- UPC:
- 758277616911