66 x 32 in. Oval Whirlpool Bathtub with Thermal Air System and Center Drain in White
Newbury Metro 66 x 32 in. Oval Whirlpool Bathtub with Thermal Air System and Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hydroluxe solid surface bathtub
- Freestanding bathtub with center drain
- Linear Integral waste and overflow
- Thermal air system is available as a remote blower system only
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Application:
- Residential
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 97 gal
- Collection:
- Newbury Metro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19 in
- Drain Location:
- Center
- Faucet Mount:
- Wall Mount
- Height:
- 24-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 66 in
- Material:
- Hydroluxe Solid Surface
- Pump Location:
- Reversible
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 31 in