72 x 44 in. Oval Whirlpool Bathtub with Combo System and Rear Center Drain in Biscuit
Nina 72 x 44 in. Oval Whirlpool Bathtub with Combo System and Rear Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Manufactured with high-quality acrylic
- Includes built-in arm rests
- Freestanding bathtub with side center drain
- Thermal air system includes small air injectors at the base of the tub
- Includes 8 standard polished chrome whirlpool jets
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 13.5, 20
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 90 gal
- Collection:
- Nina
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 19
- Drain Location:
- Center
- Height:
- 22
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 72
- Material:
- Plastic, Reinforced Fiberglass
- Number of Jets:
- 8
- Pump Location:
- Reversible
- UL Listed:
- Yes
- UPC:
- 758277617192
- Volts:
- 120V
- Width:
- 44