This product requires certification to purchase.

72 x 44 in. Oval Whirlpool Bathtub with Rear Center Drain in White

Hydro Systems

Nina 72 x 44 in. Oval Whirlpool Bathtub with Rear Center Drain in White

  • Fast #
  • Part #HNIN7244AWPWHI
  • Item #4212389
  • Manufacturer Part #NIN7244AWP-WHI
5 out of 5 Customer Rating
Brand image
Hydro Systems

Nina 72 x 44 in. Oval Whirlpool Bathtub with Rear Center Drain in White

  • Fast #
  • Part #HNIN7244AWPWHI
  • Item #4212389
  • Manufacturer Part #NIN7244AWP-WHI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Includes built-in arm rests
  • Freestanding bathtub with side center drain
  • Includes 8 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
90 gal
Collection:
Nina
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19 in
Drain Location:
Center
Height:
22 in
IAPMO Listed:
Yes
Installation Type:
Drop-in, Freestanding
Length:
72 in
Material:
Plastic, Reinforced Fiberglass
Number of Jets:
8
Pump Location:
Reversible
UL Listed:
Yes
UPC:
758277617307
Volts:
120V
Width:
44 in