84 x 42 in. Combo Drop-In Bathtub with Center Drain in Biscuit
Ovation 84 x 42 in. Combo Drop-In Bathtub with Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Gel Coat
- Rectangular drop-in with center drain
- Includes cable waste and overflow
- Thermal air system includes small air injectors at the base of the tub
- Includes 6 standard polished chrome whirlpool jets
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 13.5, 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Collection:
- Ovation
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 17-1/2
- Drain Location:
- Center
- Height:
- 20-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, 2 Wall Alcove, 3 Wall Alcove
- Material:
- Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 84
- Overall Width:
- 42
- Pump Location:
- Reversible
- UL Listed:
- Yes
- UPC:
- 758277617802
- Volts:
- 120V