70 x 36 in. Thermal Air Drop-In Bathtub with Center Drain in White
Palmer 70 x 36 in. Thermal Air Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval drop-in with side center drain
- Includes cable waste and overflow
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Oval
- Capacity:
- 80 gal
- Collection:
- Palmer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/2 in
- Drain Location:
- Center
- Height:
- 22 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Plastic, Reinforced Fiberglass
- Overall Length:
- 70 in
- Overall Width:
- 36 in
- Pump Location:
- Reversible
- UL Listed:
- Yes
- UPC:
- 758277618120
- Volts:
- 120V