66 x 36 in. 85 gal Acrylic and Fiberglass Oval Freestanding Bathtub with Center Drain in Biscuit
Picasso 66 x 36 in. 85 gal Acrylic and Fiberglass Oval Freestanding Bathtub with Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Freestanding bathtub with end drain
- Integral waste and overflow (standard round cover)
- Soaking tub only bath therapy type
- 65 gallon water capacity
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 65 gal
- Collection:
- Picasso
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 17-3/4 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 21 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Plastic, Reinforced Fiberglass
- UL Listed:
- Yes
- UPC:
- 758277618380
- Width:
- 36 in