This product requires certification to purchase.

72 x 40 in. 125 gal Acrylic and Fiberglass Oval Freestanding Bathtub with Left Hand Drain in White

Hydro Systems

Picasso 72 x 40 in. 125 gal Acrylic and Fiberglass Oval Freestanding Bathtub with Left Hand Drain in White

  • Fast #
  • Part #HMPI7240ATOWHI
  • Item #4711710
  • Manufacturer Part #MPI7240ATO-WHI
3.8 out of 5 Customer Rating
Brand image
Hydro Systems

Picasso 72 x 40 in. 125 gal Acrylic and Fiberglass Oval Freestanding Bathtub with Left Hand Drain in White

  • Fast #
  • Part #HMPI7240ATOWHI
  • Item #4711710
  • Manufacturer Part #MPI7240ATO-WHI
3.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Freestanding bathtub with end drain
  • Integral waste and overflow (standard round cover)
  • Soaking tub only bath therapy type
  • 125 gallon water capacity
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
125 gal
Collection:
Picasso
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22 in
Drain Location:
Center
GSA Approved:
No
Height:
27 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
72 in
Material:
Plastic, Fiberglass
UL Listed:
Yes
UPC:
758277618526
Width:
40 in