This product requires certification to purchase.

Acrylic Tub Only in White

Hydro Systems

Picasso Acrylic Tub Only in White

  • Fast #
  • Part #HMPI6636ATOWHI
  • Item #4711639
  • Manufacturer Part #MPI6636ATO-WHI
4.8 out of 5 Customer Rating
Brand image
Hydro Systems

Picasso Acrylic Tub Only in White

  • Fast #
  • Part #HMPI6636ATOWHI
  • Item #4711639
  • Manufacturer Part #MPI6636ATO-WHI
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Freestanding bathtub with center drain
  • Integral waste and overflow (standard round cover)
  • Soaking tub only bath therapy type
  • 85 gallon water capacity
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
55 gal
Collection:
Picasso
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-1/2 in
Drain Location:
Center
GSA Approved:
No
Height:
27 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
66 in
Material:
Plastic, Reinforced Fiberglass
UL Listed:
No
UPC:
758277618465
Width:
36 in