This product requires certification to purchase.

69-1/2 x 69-1/2 in. Whirlpool Drop-In Bathtub with End Drain in White

Hydro Systems

Redondo 69-1/2 x 69-1/2 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HRED6918AWPWHI
  • Item #4212876
  • Manufacturer Part #RED6918AWP-WHI
3.7 out of 5 Customer Rating
Brand image
Hydro Systems

Redondo 69-1/2 x 69-1/2 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HRED6918AWPWHI
  • Item #4212876
  • Manufacturer Part #RED6918AWP-WHI
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Circular drop-in with end-drain
  • Includes cable waste and overflow
  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
13.5, 20
CARB OTC LEED Compliant:
No
Capacity:
95 gal
Collection:
Redondo
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-1/4
Drain Location:
Universal
Height:
17-3/4
IAPMO Listed:
Yes
Installation Type:
Deck Mount, Undermount
Material:
Fiberglass
Number of Jets:
8
Overall Length:
69-1/2
Overall Width:
69-1/2
Pump Location:
Rear
UL Listed:
Yes
UPC:
758277619363
Volts:
120V