This product requires certification to purchase.

70-3/4 x 34 in. Drop-In Bathtub with End Drain in White

Hydro Systems

Regal 70-3/4 x 34 in. Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HREG7134GTOWHI
  • Item #5126263
  • Manufacturer Part #REG7134GTO-WHI
4.2 out of 5 Customer Rating
Brand image
Hydro Systems

Regal 70-3/4 x 34 in. Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HREG7134GTOWHI
  • Item #5126263
  • Manufacturer Part #REG7134GTO-WHI
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular alcove model with built in skirt and left or right hand drain (must specify RH or LH)
  • Includes built-in three wall tile flange
  • Thermal air system includes small air injectors at the base of the tub
  • Includes air switch control
  • Made in the U.S.A
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
65 gal
Collection:
Regal
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-1/4 in
Drain Location:
End
GSA Approved:
No
Height:
18-3/4 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Fiberglass
Overall Length:
70-3/4 in
Overall Width:
34 in
UL Listed:
Yes
UPC:
758277619646