70 x 43 in. Soaker Drop-In Bathtub with End Drain in White
Regal 70 x 43 in. Soaker Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Gel coat
- Rectangular drop in with end-drain
- Includes neck pillow
- Soaking tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20, 13.5
- Basin Depth:
- 16-1/4
- Basin Length:
- 36
- Basin Width:
- 32 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 85 gal
- Collection:
- Regal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Fiberglass
- NSF Certified:
- No
- Number of Jets:
- 6
- Overall Height:
- 19
- Overall Length:
- 70
- Overall Width:
- 43
- UL Listed:
- Yes
- UPC:
- 758277619486
- Volts:
- 120V
- cUPC Certified:
- No