66 x 32 in. Thermal Air Alcove Bathtub Left Drain in White
Regan 66 x 32 in. Thermal Air Alcove Bathtub Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular alcove model with built in skirt and left or right hand drain
- Includes built-in three wall tile flange
- Soaking tub only bath therapy type
- Includes silent air induction
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 49-1/2
- Basin Shape:
- Rectangle
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 45 gal
- Collection:
- Regan
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 12-1/2
- Drain Included:
- Yes
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 15
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 66
- Material:
- Fiberglass
- NSF Certified:
- No
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 18
- Overall Length:
- 66
- Overall Width:
- 32
- Overflow Type:
- Round
- Soaking Depth:
- 15-1/2
- UL Listed:
- Yes
- UPC:
- 758277639514
- Volts:
- 120V
- Watts:
- 1500
- Width:
- 32
- cUPC Certified:
- Yes