This product requires certification to purchase.

57 x 36 in. Hydroluxe Solid Surface Rectangle Bathtub with Center Drain in White

Hydro Systems

Richmond 57 x 36 in. Hydroluxe Solid Surface Rectangle Bathtub with Center Drain in White

  • Fast #
  • Part #MWHRIC5736MTOWHI
  • Item #7163516
  • Manufacturer Part #RIC5736MTO-WHI
5 out of 5 Customer Rating
Brand image
Hydro Systems

Richmond 57 x 36 in. Hydroluxe Solid Surface Rectangle Bathtub with Center Drain in White

  • Fast #
  • Part #MWHRIC5736MTOWHI
  • Item #7163516
  • Manufacturer Part #RIC5736MTO-WHI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hydroluxe solid surface bathtub
  • Freestanding bathtub with center drain
  • Linear Integral waste and overflow
  • Soaking tub only bath therapy type
  • Includes built in shelf
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
75 gal
Collection:
Richmond
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17
Drain Location:
Center
GSA Approved:
No
Height:
24
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
57
Material:
Hydroluxe Solid Surface
UL Listed:
Yes
Width:
36