66 x 41-1/2 in. Whirlpool Drop-In Bathtub with End Drain in White
Riley 66 x 41-1/2 in. Whirlpool Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval drop-in with end-drain
- Includes built-in armrests and lumbar support
- Includes 6 standard polished chrome whirlpool jets
- Includes HydrOzone water sanitation feature
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CARB OTC LEED Compliant:
- No
- Capacity:
- 85 gal
- Collection:
- Riley
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18 in
- Drain Location:
- End
- Height:
- 20-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount, Undermount
- Material:
- Plastic, Reinforced Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 66 in
- Overall Width:
- 41-1/2 in
- Pump Location:
- Rear
- UL Listed:
- Yes
- UPC:
- 758277620086
- Volts:
- 120V