72 x 41-1/2 in. Drop-In Bathtub with End Drain in Biscuit
Riley 72 x 41-1/2 in. Drop-In Bathtub with End Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval drop-in with end-drain
- Includes built-in armrests and lumbar support
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 90 gal
- Collection:
- Riley
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 20-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Overall Length:
- 72
- Overall Width:
- 41-1/2
- UL Listed:
- Yes
- UPC:
- 758277620154