This product requires certification to purchase.

74 x 44 in. Combo Drop-In Bathtub in White

Hydro Systems

Savannah 74 x 44 in. Combo Drop-In Bathtub in White

  • Fast #
  • Part #HSAV7444ACOWHI
  • Item #4124633
  • Manufacturer Part #SAV7444ACO-WHI
5 out of 5 Customer Rating
Brand image
Hydro Systems

Savannah 74 x 44 in. Combo Drop-In Bathtub in White

  • Fast #
  • Part #HSAV7444ACOWHI
  • Item #4124633
  • Manufacturer Part #SAV7444ACO-WHI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Acrylic models finished in 1/8 in THK layer of deep lustrous acrylic
  • Pre-wired pump on pump platform (standard pump location only)
  • Integral E-Z level platform facilitates installation
  • Micro mount reduces lip height to nominal 1/2 in
  • Micro mount requires increase in framing height by an additional 1-1/4 in
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15, 20
Basin Length:
50 in
Basin Width:
29 in
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
Capacity:
95 gal
Collection:
Savannah
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Depth:
24 in
Drain Included:
Yes
Drain Location:
Center
IAPMO Listed:
No
Installation Type:
Drop-in
Material:
Acrylic
Number of Jets:
10
Number of Occupants:
2
Origin:
Domestic
Overall Height:
22-1/2 in
Overall Length:
73-1/2 in
Overall Width:
43-1/2 in
Overflow Type:
Integral
Pump Location:
Left Rear
Soaking Depth:
20 in
UL Listed:
Yes
UPC:
758277620772
Volts:
115V
Watts:
4025 W
Weight:
160 lb
cUPC Certified:
Yes