74 x 44 in. Combo Drop-In Bathtub with Center Drain in Biscuit
Savannah 74 x 44 in. Combo Drop-In Bathtub with Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval drop-in with side center drain
- Includes built-in armrests
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 13.5
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Collection:
- Savannah
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 23-3/4
- Drain Location:
- Center
- Height:
- 23
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Fiberglass
- Number of Jets:
- 10
- Overall Length:
- 74
- Overall Width:
- 44
- UL Listed:
- Yes
- UPC:
- 758277620789
- Volts:
- 120V